Beli pintu dorma di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DORMAKABA Penutup Pintuatribut:
- Standard Finish: Silver
- DORMAKABA Door Closer (Hidden)Deskripsi:The ITS 915 set includes the arm, slide channel, slide block, cushioned limit stay and fixing screws. The hold-open unit enables doors to be securely held without any fall-back at precisely the required position up to an opening angle of approximately 115atribut:
- Standard Finish: Silver
- Dimensions (mm): 267x36x57
- Door Thickness (mm): min. 45
- Opening (°): 0-115
- DORMAKABA Pintu Otomatisatribut:
- Opening Speed (Incremental Setting) (cm/s): 10-50
- Closing Speed (Incremental Setting) (cm/s): 10-40
- Hold Open Time (s): 0.5-30
- Mains Voltage (V): 230
- Frequency (Hz): 50/60
- International Protection: IP 20
- Dekkson Door Closer (Penutup Pintu Otomatis)Deskripsi:Spek pintu : Pintu kayu, kaca, besi, alumunium
- NEW STAR Door Closeratribut:
- Suitable Door Weight (kg): 45 or less
- Width (mm): 325
- Depth (mm): 85
- Height (mm): 114
- Purpose of Use: For Hinged Door
- DORMAKABA Door CloserDeskripsi:The ITS96 series offers the optimum solution for applications requiring concealed door controls. It is suited for virtually any door and frame combination in a variety of leaf thicknesses and configurations.- Rapid decrease in opening force makes doors easy to open- Efficient cam and roller design- Non-handed- Adjustable spring force size
- Indogress Cemento Industrial Tile (Keramik Lantai)Deskripsi:Shade VariationIn the production prices, there is no shade variation. Produced by raw natural raw materials come with color and size variations in the same batch and over batch to batch. Therefore manufacturers limit the amount of shade variation in the carton box by sorting the tiles coming from the production line.atribut:
- Surface: Matt
- Variation Shade: V2
- Nicole Door Closer (Penutup Pintu Otomatis)atribut:
- Finishing: Silver
- Dimensions (mm): 175x40
- Material: Aluminium
- Maximum Load (kg): 45
- BFT Automatic Sliding DoorDeskripsi:Operator for pedestrian sliding doors with 2 leaf with max weight 120+120 kg. useful passage 2900 mm and crosspiece width 6000 mm. Electrical locking with the holding of the doors at each stop position. WMP rapid assembly profile. Control unit with programming display and autoset system for movement and torque parameters. Incorporated dual channel radio receiver
- NEW STAR Door Closer Parallel Type (Penutup Pintu Otomatis)atribut:
- Specification: Retractable hinged door type
- Purpose of Use: For Hinged Door
- Kawajun Security Chainatribut:
- Material: Stainless Steel & Zinc Die Casting
- Yane Pull Handle for Cabinet & Furniture Matt Aluminium (Gagang Furnitur Tarik)atribut:
- Material: Aluminium
- Color: Matt
- NEW STAR Door Closer Parallel Type With Stop (Penutup Pintu Otomatis)Deskripsi:For opening doors. Since the stop function eliminates the need for door stops, the floor surface is refreshed. Ideal for doors where there is a step and door stops do not reach. Ideal for holding the door open when carrying luggage.atribut:
- Stop Angle: 70 degrees ~ 180 degrees
- Applicable Door Width (mm): 950
- Type: Parallel type
- Applicable Door Mass (kg): 65 or less
- Width (mm): 310
- Applicable Door Height (mm): 2100
- Color: Silver
- Depth (mm): 85
- Height (mm): 90
- Mass (kg): 2.3
- Series: Door closer 7000 series
- Stop: Attached
- TRUSCO Number: 389-4045
- DORMAKABA Patch Fitting Universal Light (Klem Pintu Kaca)atribut:
- Thickness (mm): 10-12
- Set Contents: UL PT10, 20 & US10
- wide (mm): 1100
- Maximum Door Weight (kg): 85
Daftar Harga pintu dorma Terbaru October 2026
| DORMAKABA Penutup Pintu | Rp369.900 |
| DORMAKABA Door Closer (Hidden) | Rp2.399.900 |
| DORMAKABA Pintu Otomatis | Rp25.999.900 |
| Nobleza Gagang Pintu | Rp20.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| Dekkson Door Closer (Penutup Pintu Otomatis) | Rp489.900 |
| DORMAKABA Door Closer | Rp729.900 |
| NEW STAR Door Closer | Rp1.199.900 |
| DORMAKABA Mortise Lock | Rp159.900 |
| DORMAKABA Door Closer | Rp4.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102943982-1.jpg)



/bgP106660412-1.jpg)




/8gP110058304-1.jpg)
/prP106737927-1.jpg)

/aaP102030370-2.jpg)

/ppP108474925-1.jpg)
/byP103652430-1.jpg)
/l6P106178762-1.jpg)

/P102944103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)